Shop CABLE WHOLESALE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Fiber Indoor/Outdoor Fiber Optic Cable, Multimode 50/125, Corning ClearCurve OM3, Plenum
- Mfr # 11F3-3482H
- Zoro # G511388854
product price:Â
$
12,503.99
/ea
Key Features
Jacket Color
Black
End 1 Connection Type
Bare End
Overall Length
2000 ft
End 2 Connection Type
Bare End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11F3-3482H
- Zoro #
- G511388854
- UPC #
- 846568053306
- Country of Origin
- China
- Jacket Color
- Black
- End 1 Connection Type
- Bare End
- End 2 Connection Type
- Bare End
Dimensions
- Overall Length
- 2000 ft
Description
48 Fiber Indoor/Outdoor Fiber Optic Cable, Multimode 50/125, Corning ClearCurve OM3, Plenum Rated, Black, Spool, 2000ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.