CableWholesale PS/2 to AT Keyboard Adapter, MiniDin6 (PS/2) Female to Din5 (AT) Male, 6 inch

  • Mfr # 10I5-012HF

  • Zoro # G314838259


product price:  $18.19
/ea

Key Features

Features
Molded
Cable Type
DIN
Contact Plating
Gold
Conductor
Copper
Device Supported
Keyboard, Computer, Motherboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10I5-012HF
Zoro #
G314838259
UPC #
846568003875
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
Features
Molded
Cable Type
DIN
Contact Plating
Gold
Conductor
Copper
Device Supported
Keyboard, Computer, Motherboard
Shielding
Yes
Connector on Second End Details
1 x 5-pin DIN - Male
Environmentally Friendly
Yes
Connector Type on Second End
DIN - Male
Connector on First End Details
1 x 6-pin Mini-DIN (PS/2) - Male
Color
Beige
Connector Type on First End
Mini-DIN (PS/2) - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.