8101-64202 2 ft 6P & 4C Silver Satin RJ11 Flat Telephone Cables, Voice & Reverse - RJ11 Male
- Mfr # 8101-64202
- Zoro # G504118628
Key Features
Specifications
Details
- MFR #
- 8101-64202
- Zoro #
- G504118628
- UPC #
- 846568022951
- Country of Origin
- China
- Item
- Phone Cable
- Color
- Satin Silver
- Features
- Environmentally Friendly
- Cable Type
- RJ-11
- Device Supported
- Phone
- Connector on First End Details
- (1) RJ-11 Phone - Male
- Conductor Material
- Copper
- Connector on Second End Details
- (1) RJ-11 Phone - Male
- Contact Plating
- Gold
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Connector Type on First End
- RJ-11 Phone - Male
- Connector Type on Second End
- RJ-11 Phone - Male
Dimensions
- Cord Length
- 2 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 2 foot Silver Satin RJ11 Telephone cable is used to connect your phone to your wall. It is the flat variety and has 6 pins on the RJ11 plugs and features 4 conductors. The cable is reversed for voice applications.
Specifications- Color: Silver
- Connection1: RJ11 2-line Male Phone Plug
- Connection2: RJ11 2-line Male Phone Plug
- Length 2'
- Wire: 28 AWG
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.