8103-88107 7 ft. 8P & 8C Telephone Cord Data; RJ45 Silver Satin Straight
- Mfr # 8103-88107
- Zoro # G704051046
Key Features
Specifications
Details
- MFR #
- 8103-88107
- Zoro #
- G704051046
- UPC #
- 846568021381
- Country of Origin
- China
- Item
- Phone Cable
- Connector Type - Patch Cord
- RJ-45 Phone - Male; RJ-45 - Male
- Cable Type
- RJ-45
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Material
- Polyvinyl Chloride (PVC)
- Conductor Material
- Copper
- Jacket Color
- Satin Silver
- Device Supported
- Phone
- Connector Plating
- Gold
Dimensions
- Length - Patch Cord
- 7 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 7ft Silver Satin Flat Telephone cable is used to connect your phone to the wall using the RJ45 8P/8C connecting. This is perfect low cost solution for transmitting telecommunication data. This will not work for connection internet, for this type of data you will need a Cat5e or a Cat6 cable.
Specifications- Color: Silver
- Connection1: RJ45 Male Plug
- Connection2: RJ45 Male Plug
- L 7'
- Wire: 28 AWG
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.