Zoro Homepage

8P8C - Straight Telephone Inline Coupler

  • Mfr # MC-8P8C-ST

  • Zoro # G410884150


product price: $9.69
/ea

Key Features

Material
ABS
Color
Ivory
Connector Type
RJ-45 Network - Female
Features
Environmentally Friendly
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-8P8C-ST
Zoro #
G410884150
UPC #
846568025075
Country of Origin
China

Details

Item
Telephone Inline Coupler
Material
ABS
Color
Ivory
Connector Type
RJ-45 Network - Female
Features
Environmentally Friendly
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.