Shop CABLE WHOLESALE
See all product information
Create Account
Apple/Mac Monitor Extension Cable, DB15 Male to DB15 Female, 15 Conductor, 6 foot
- Mfr # 10D2-01206
- Zoro # G811470372
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Cable Length
6 ft
Color
Beige
Cable Type
Serial
Features
Molded, Booted
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D2-01206
- Zoro #
- G811470372
- UPC #
- 846568001550
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- Color
- Beige
- Cable Type
- Serial
- Features
- Molded, Booted
- Environmentally Friendly
- Yes
- Connection B
- 1 x 15-pin DB-15 Serial - Female
- Connection A
- 1 x 15-pin DB-15 Serial - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Finish
- Gold
- Conductor Material
- Copper
- Shielded
- Yes
- Device Supported
- Monitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.