AT Keyboard Cable, Din5 Male, 5 Conductor, Straight, 6 foot

  • Mfr # 10I5-02106

  • Zoro # G711470915


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Connector Plating
Gold
Color
Beige
Device Supported
Keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10I5-02106
Zoro #
G711470915
UPC #
846568003899
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Connector Plating
Gold
Color
Beige
Device Supported
Keyboard
Environmentally Friendly
Yes
Connection B
1 x 5-pin DIN Keyboard - Male
Features
Molded
Conductor Material
Copper
Connection A
1 x 5-pin DIN Keyboard - Male
Item
Data Transfer Cable
Cable Type
DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.