Zoro Homepage

Audio - Video Cables

  • Mfr # 10A1-61215

  • Zoro # G210712813


product price: $12.49
/ea

Key Features

Cable Type
6.35mm
Cable Length
100 ft
Jacket Material
Polyvinyl Chloride
Color
Black
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-61215
Zoro #
G210712813
UPC #
846568021657
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Cable Type
6.35mm
Jacket Material
Polyvinyl Chloride
Color
Black
Conductor Material
Copper
Shielding
Yes
Connection A
6.35mm Audio
Item
Audio Cable
For Use With
Audio Device, Electronic Drum, Guitar, Speaker, Electric Piano, Amplifier
Features
Molded; Environmentally Friendly
Connector Plating
Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.