Black Mini USB 2.0 Cable, Type A Male to 5 Pin Mini - B Male - 1.5 ft.

  • Mfr # 10UM-02101.5BK

  • Zoro # G310704817


product price:  $10.15
/ea

Key Features

Cable Length
1.5 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10UM-02101.5BK
Zoro #
G310704817
UPC #
846568032301
Country of Origin
China

Dimensions

Cable Length
1.5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Material
Polyvinyl Chloride
Cable Type
USB
End 2 Number of Pins
5
For Use With
Digital Photo Frame, Camera, Cellular Phone
Standards
UL2725
Features
Molded
Conductor Material
Copper
Contact Plating
Gold-flash
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Conductor
Copper
Device Supported
Digital Photo Frame, Camera, Cellular Phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.