Blank Surface Mount Box for Keystones; 4 Hole; White
- Mfr # 300-3144E
- Zoro # G203931948
product price:Â
$
34.45
/ea
Key Features
Standards
UL 94V- 0
Mounting
Surface Mount
Color
White
Material
Acrylonitrile Butadiene Styrene (ABS)
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-3144E
- Zoro #
- G203931948
- UPC #
- 846568006579
- Country of Origin
- China
- Item
- Mounting Box
- Standards
- UL 94V- 0
- Mounting
- Surface Mount
- Color
- White
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Features
- Environmentally Friendly
- Number of Sockets
- 4
- Environmentally Friendly
- Yes
- Total Number of Sockets
- 4
Description
The NetFinder Pro allows you to work with up to 18 remote ID's, which means you can identify hub/switch ports at the closet level, and to match cables at up to 18 different locations. The Cable Organizer function enables identification of a larger number of mislabeled cables quickly and effortlessly.
Features- 18 remote units for larger installation
- Compact in size so everything fits into one pouch
- Tests for wiring faults of open, short, reversed and crossed pairs
- Verification of shield integrity
- Specially designed remote unit that enables one person to test installed cables
- Built-in Portfinder function to trace ports back to switch
- Easy to read fault display and high speed testing
- Low battery indicator
- Item Weight - 0.08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.