Shop CABLE WHOLESALE
See all product information
Create Account
BNC RG58/AU Coaxial Cable, 50 Ohm, 0-4 GHz frequency, Black, BNC Male, Copper Stranded Center
- Mfr # 10X1-01115
- Zoro # G411389388
product price:Â
$
10.15
/ea
Key Features
Jacket Color
Black
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X1-01115
- Zoro #
- G411389388
- UPC #
- 846568007750
- Country of Origin
- Unknown
- Jacket Color
- Black
Dimensions
- Cable Length
- 15 ft
Description
BNC RG58/AU Coaxial Cable, 50 Ohm, 0-4 GHz frequency, Black, BNC Male, Copper Stranded Center Conductor, 45% Braid, 15 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.