Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Polymer, 3/4 in Bundle Dia., Black, 10 PK

  • Mfr # 30MA-12202

  • Zoro # G511904795


product price: $35.65
/pk 10, $3.57/ea

Key Features

Material
Polymer
Clamp Color
Black
Max. Bundle Dia.
3/4 in
Mounting Method
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MA-12202
Zoro #
G511904795
UPC #
853691003382
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/4 in

Details

Item
Cable Clamp
Material
Polymer
Clamp Color
Black
Mounting Method
Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.