Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 12 in L, Black, Nylon, 40 lb Strength, 100 PK

  • Mfr # 30CV-00191BK

  • Zoro # G911391690


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Nominal Length
12 in
Material
Nylon
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CV-00191BK
Zoro #
G911391690
UPC #
846568022586
Country of Origin
China

Dimensions

Nominal Length
12 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
40 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.