Zoro Homepage

Cable Tie, 200 mm L, 52.5 mm Max Bundle Dia., Black, Nylon, 18 lb Strength

  • Mfr # 30CV-00190BK

  • Zoro # G810886433


product price: $15.29
/ea

Key Features

Nominal Length
200 mm
Width
2.5 mm
Nominal Max. Bundle Dia.
52.5 mm
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CV-00190BK
Zoro #
G810886433
UPC #
846568027758
Country of Origin
China

Dimensions

Nominal Length
200 mm
Width
2.5 mm
Nominal Max. Bundle Dia.
52.5 mm

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.