Cable Tie, 6 in L, 36.5 mm Max Bundle Dia., Natural, Nylon, 18 lb Strength, 100 PK

  • Mfr # 30CV-00140

  • Zoro # G710529737


product price: $11.39
/pk 100, $0.11/ea

Key Features

Nominal Length
6 in
Width
2.5 mm
Nominal Max. Bundle Dia.
36.5 mm
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CV-00140
Zoro #
G710529737
UPC #
846568014574
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
2.5 mm
Nominal Max. Bundle Dia.
36.5 mm

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.