Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Cable Tie, Black, 18-pound weight limit, 100 Pieces, 8 inch

  • Mfr # 30CV-00190BK

  • Zoro # G411391671


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Nominal Length
8 in
Color
Black
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CV-00190BK
Zoro #
G411391671
UPC #
846568027758
Country of Origin
Unknown

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.