Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 8 in L, Orange, 25 PK

  • Mfr # 30CT-03180

  • Zoro # G011470219


product price: $19.45
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CT-03180
Zoro #
G011470219
UPC #
617293009506
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.