Zoro Homepage

Cable Wholesale 10X6-02103 Cat5e Gray Ethernet Patch Cable; Snagless & Molded Boot - 3 ft.

  • Mfr # 10X6-02103

  • Zoro # G403912778


product price: $17.99
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
3 ft
Standards
EIA/TIA-568-C
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-02103
Zoro #
G403912778
UPC #
846568008900
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Standards
EIA/TIA-568-C
Cable Type
Category 5e
Features
Booted, Molded, Stranded
Green Environmental Attribute
Environmentally Friendly
Shielded
No
Color
Gray
Connector Plating
Gold
Device Supported
Modem, Network Device
Boot Type
Snagless
Cable Characteristic
Patch Cable
Conductor Material
Copper

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Cat5e Ethernet cables of the 3 ' length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.

This particular cable is a gray UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Specifications
  • Connection 1: Cat5e Male Plug
  • Connection 1: Cat5e Male Plug
  • Length: 3 '
  • Connection 2: Cat5e Male Plug
  • Wire: 24AWG
  • Shield Type: unshielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products