Zoro Homepage

Cable Wholesale 10X6-14103 Cat5e Purple Ethernet Patch Cable & Bootless - 3 ft.

  • Mfr # 10X6-14103

  • Zoro # G103912504


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-14103
Zoro #
G103912504
UPC #
846568010262
Country of Origin
China

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Cat5e Ethernet cables of the 3 ' length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.

This particular cable is a purple UTP Unshielded Twisted Pair bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Specifications
  • Connection 1: Cat5e Male Plug
  • Connection 1: Cat5e Male Plug
  • Length: 3 '
  • Connection 2: Cat5e Male Plug
  • Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.