Zoro Homepage

Cable Wholesale 10X6-15101 1 ft. Cat5e Green Ethernet Patch Cable - Bootless

  • Mfr # 10X6-15101

  • Zoro # G503898316


product price: $13.29
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-15101
Zoro #
G503898316
UPC #
846568030352
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
Green
Standards
EIA/TIA-568-C
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Modem, Network Device
Solid / Stranded
Stranded
Connector Plating
Gold

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Features
  • 1 ft. Cat5e Green Ethernet Patch Cable - Bootless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.