Zoro Homepage

Cable Wholesale 10X6-16103 3 ft. Cat5e Ethernet Patch Cable; Bootless - Blue

  • Mfr # 10X6-16103

  • Zoro # G503912487


product price: $10.15
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
3 ft
Standards
UL, CSA, ETL, EIA/TIA-568-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-16103
Zoro #
G503912487
UPC #
846568010422
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL, CSA, ETL, EIA/TIA-568-C
Cable Type
Category 5e
Shielded
No
Green Environmental Attribute
Environmentally Friendly
Color
Blue
Features
Stranded
Conductor Material
Bare Copper
Contact Plating
Gold
Cable Characteristic
Patch Cable
Device Supported
Network Device
Insulation Material
High-density Polyethylene (HDPE)

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Features
  • 3 ft. Cat5e Ethernet Patch Cable, Bootless - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.