Zoro Homepage

Cable Wholesale 10X8-522NH 1000 ft. Bulk Shielded Cat6 Solid Spool Ethernet Cable - Black

  • Mfr # 10X8-522NH

  • Zoro # G503985993


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-522NH
Zoro #
G503985993
UPC #
-
Country of Origin
China

Description

Our bulk 1000 ft. solid Cat6 shielded Ethernet cable is perfect for in-wall installations or installs in a busy electronic environment. Shielded cables are designed to prevent Electro-Magnetic Interference, ensuring the best signal possible.

Features
  • Bulk shielded cat6 black ethernet cable
Specifications
  • Color: Black
  • Length: 1000'
  • Wire: 23 AWG
  • Shield type: Foil
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.