Cable Wholesale 13X6-56175 75 ft. 500 mHz Shielded Cat6a Blue Ethernet Patch Cable; Snagless & Molded Boot

  • Mfr # 13X6-56175

  • Zoro # G703857434


product price:  $51.99
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X6-56175
Zoro #
G703857434
UPC #
846568042935
Country of Origin
China

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Blue
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
Features
Molded, Booted
For Use With
Network Device
Connector Plating
Nickel

Description

This 75 foot cable is a blue stp (shielded twisted pair) patch cable with molded boots (snagless installation) and extra protection for the rj45 connector and clip. Cat6a cable includes a spline and ribbing to help ensure separation between the pairs which limits cross talk. The connectors are wired to the t568b standard. The individual conductors are 26 awg (american wire gauge) stranded pure copper.

Specifications
  • Color: Blue
  • Speed: 500 mHz
  • Length: 75'
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.