Cable Wholesale 13X6-561HD 100 ft. Shielded Cat6A Blue Ethernet Patch Cable Snagless - Molded Boot; 500 Mhz

  • Mfr # 13X6-561HD

  • Zoro # G303897892


product price:  $67.79
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X6-561HD
Zoro #
G303897892
UPC #
846568042942
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Blue
For Use With
Network Device
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Booted
Wire Gauge
24 AWG
Connector Plating
Nickel

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This 100 foot cable is a blue STP Shielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. Cat6a cable includes a spline and ribbing to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat6a patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.

Specifications
  • Color: Blue
  • Length: 1000 '
  • Connection 1: Cat6a Male Shielded Plug
  • Connection 2: Cat6a Male Shielded Plug
  • Wire: 26 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.