This item is Discontinued.

Cable Wholesale Cable Wholesale 21AT-10118-100 80 Conductor Ultra Ata 100 - 133 IDE Cable; 2 Device & IDC 40 - 18 in. 21AT-10118-100

Cable Wholesale 21AT-10118-100 80 Conductor Ultra Ata 100 - 133 IDE Cable; 2 Device & IDC 40 - 18 in. (Discontinued)

  • Mfr # 21AT-10118-100
  • Zoro # G604033845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AT-10118-100
Zoro #
G604033845
UPC #
846568013690
Country of Origin
China

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This is an 18 inch Ultra ATA internal IDE cable. The cable connectors are: IDC 40 x 3, 80 Conductor, up to 133MB/sec.

Features
  • Converts back and forth between IDC 40 Female Port and 2 IDC 40 Female Port
Specifications
  • Color: Ivory
  • Length: 18 "
  • Connection 1: IDC 40 Female Port
  • Connection 2: 2 IDC 40 Female Port
  • Wire: 30 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.