Cable Wholesale 30R1-03260 6 in. RCA Female to Dual RCA Male Splitter & Adapter

  • Mfr # 30R1-03260

  • Zoro # G404033960


product price:  $18.45
/ea

Key Features

Connection B
RCA Stereo Audio - Female
Connection A
RCA Stereo Audio - Male
Compatible Devices
Audio Device
Conductor
Copper
Cable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30R1-03260
Zoro #
G404033960
UPC #
846568028236
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Audio Cable
Connection B
RCA Stereo Audio - Female
Connection A
RCA Stereo Audio - Male
Compatible Devices
Audio Device
Conductor
Copper

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This adapter works great for devices that output in stereo and need to be converted to a single RCA mono signal.

Specifications
  • Color: Black
  • Length: 6"
  • Connection 1: RCA Left/Right Male Plugs
  • Connection 2 : RCA Female Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.