CableWholesale 30S1-12300 3.5mm to RCA Adaptor - 1 x Mini-phone Audio Female - 1 x RCA Audio Male

  • Mfr # 30S1-12300

  • Zoro # G303881518


product price:  $14.25
/ea

Key Features

Adapter Type
Mini-phone/RCA
Connector on First End Details
(1) Mini-phone Audio Female
Connector on Second End Details
(1) RCA Audio Male
Connector Type on Second End
RCA Audio - Male
Connector Type on First End
Mini-phone Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30S1-12300
Zoro #
G303881518
UPC #
846568028137
Country of Origin
China

Details

Item
Audio Adapter
Adapter Type
Mini-phone/RCA
Connector on First End Details
(1) Mini-phone Audio Female
Connector on Second End Details
(1) RCA Audio Male
Connector Type on Second End
RCA Audio - Male
Connector Type on First End
Mini-phone Audio - Female

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Specifications
  • Color: Black
  • Connection1: 3.5 mm Mono Female Jack
  • Connection2: RCA Male Plug
  • Size: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.