Cable Wholesale 30X3-03220 F-Pin Male to RCA Female Adapter

  • Mfr # 30X3-03220

  • Zoro # G404034141


product price:  $11.65
/ea

Key Features

Features
Environmentally Friendly
Adapter Type
F-Type/RCA
Connection B
RCA Video - Female
Connection A
F-Type Audio/Video - Male
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30X3-03220
Zoro #
G404034141
UPC #
846568015878
Country of Origin
China

Details

Item
Antenna Adapter
Features
Environmentally Friendly
Adapter Type
F-Type/RCA
Connection B
RCA Video - Female
Connection A
F-Type Audio/Video - Male
Environmentally Friendly
Yes

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This adapter will take an RCA video cable and convert it to a RF type. This device works with whatever connector configuration you choose.

Features
  • Converts back and forth between F-pin Male Plug and RCA Female Port
Specifications
  • Connection 1: F-pin Male Plug
  • Connection 2: RCA Female Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.