Cable Wholesale 31D3-3720BK DB25 Male to RJ45 Modular Adapter - Black
- Mfr # 31D3-3720BK
- Zoro # G103932298
Key Features
Specifications
Details
- MFR #
- 31D3-3720BK
- Zoro #
- G103932298
- UPC #
- 846568016462
- Country of Origin
- China
- Item
- Network Adapter
- Standards
- UL1061
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Features
- Environmentally Friendly
- Color
- Black
- Adapter Type
- DB-25/RJ-45
- Connector on Second End Details
- 1 x 8-pin RJ-45 Network Female
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x 25-pin DB-25 Male
- Connector Type on First End
- DB-25 - Male
- Environmentally Friendly
- Yes
- Product Material
- Acrylonitrile Butadiene Styrene (ABS)
- Connector Type on Second End
- RJ-45 Network - Female
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This black modular adapter converts from a DB25 male to an RJ45 socket. By its very nature the pin outs are user configurable to match any needs you may have. The leads are "flying leads" to provide you with more leeway when inserting the pins. A modular adapter is typically used to traverse log distances over a 8 conductor phone line / network cable.
Features- Converts back and forth between DB25 Male Plug and RJ45 Female Port
- Color: Black
- Connection 1: DB25 Male Plug
- Connection 2 : RJ45 Female Port
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.