Zoro Homepage

Cable Wrap, 0.6 in Inside Dia., 5 ft, Black

  • Mfr # 30SL-02115

  • Zoro # G311470360


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Inside Diameter
0.6 in
Length
5 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SL-02115
Zoro #
G311470360
UPC #
846568043758
Country of Origin
Unknown

Dimensions

Inside Diameter
0.6 in
Length
5 ft

Details

Item
Cable Wrap
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.