Zoro Homepage

Cable Wrap, 1 in Max Bundle Dia., Black, Polymer, Stainless Steel, 15 PK

  • Mfr # 30CA-12215

  • Zoro # G511391182


product price: $50.49
/ea

Key Features

Cable Tie Style
Reusable, Ratcheting, UV Resistant
Nominal Max. Bundle Dia.
1 in
Color
Black
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CA-12215
Zoro #
G511391182
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
1 in

Details

Item
Cable Wrap
Cable Tie Style
Reusable, Ratcheting, UV Resistant
Color
Black
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.