Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Wrap, 1.18 in Inside Dia., 5 ft, Black

  • Mfr # 30SL-02130

  • Zoro # G611470442


product price: $11.89
/ea

Key Features

Inside Diameter
1.18 in
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SL-02130
Zoro #
G611470442
UPC #
846568043789
Country of Origin
China

Dimensions

Inside Diameter
1.18 in
Length
5 ft

Details

Item
Cable Wrap
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.