Zoro Homepage

Cable Wrap, 5/8 in Max Bundle Dia., Green, Polymer, Stainless Steel, 20 PK

  • Mfr # 30CA-05120

  • Zoro # G911391164


product price: $52.19
/ea

Key Features

Cable Tie Style
Reusable, Ratcheting, UV Resistant
Nominal Max. Bundle Dia.
5/8 in
Color
Green
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CA-05120
Zoro #
G911391164
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Max. Bundle Dia.
5/8 in

Details

Item
Cable Wrap
Cable Tie Style
Reusable, Ratcheting, UV Resistant
Color
Green
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.