CableWholesale 10A1-01125 3.5mm Stereo Cable 3.5mm Male 25 foot

  • Mfr # 10A1-01125

  • Zoro # G103876790


product price:  $21.59
/ea

Key Features

Cable Type
Mini-phone
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-01125
Zoro #
G103876790
UPC #
846568013850
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
Mini-phone
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Shielded / Unshielded
Shielded
Device Supported
iPod, iPad, Speaker, Audio Device, Sound Card, CD Player
Connector Plating
Nickel
Compatibility
Apple:iPod, iPad
Environmentally Friendly
Yes
Shielding
Yes

Description

Our 75 foot 3.5mm mini stereo extension cable will provide needed extra reach for connecting headphones to 3.5mm jacks on devices like portable CD players, PC sound cards, multimedia speakers, MP3 players, iPod, iPad or any other audio device using 3.5mm jacks.
You can also connect mp3 players and more to the 3.5mm input available in many new vehicles.
3.5mm extension cables can be used to lengthen existing 3.5mm cable, including the 3.5mm cables built into headphones and more.
These cables feature a braided shield for rejection of interfering noise and molded connectors to ensure a lasting, durable connection.


  • Converts: Converts back and forth between 3.5mm Stereo Male Plug and 3.5mm Stereo Female Jack

  • End 1: 3.5mm Stereo Male Plug

  • End 2: 3.5mm Stereo Female Jack

  • Length: 75 feet

  • Color: Black

  • Wire: 26 AWG

  • Shield Type: spiral
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.