Zoro Homepage

CableWholesale 10A1-01212 Audio - Video Cables

  • Mfr # 10A1-01212

  • Zoro # G303876880


product price: $23.49
/ea

Key Features

Cable Type
Mini-phone
Cable Length
12 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-01212
Zoro #
G303876880
UPC #
846568012976
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
Mini-phone
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Connection B
(1) Mini-phone Stereo Audio - Female
Shielded / Unshielded
Shielded
Item
Audio Cable
Connection A
(1) Mini-phone Stereo Audio - Male
Features
Molded; Environmentally Friendly
Device Supported
Audio Device, CD Player, Headphone, MP3 Player, Sound Card, Speaker
Compatibility
Apple:iPadiPod
Connector Plating
Nickel
Cable Characteristic
Extension Cable

Description

Our 12 foot 3.5 mm. mini stereo extension cable will provide needed extra reach for connecting headphones to 3.5 mm. jacks on devices like portable CD players PC sound cards multimedia speakers MP3 players iPod iPod or any other audio device using 3.5 mm. jacks. You can also connect mp3 players and more to the 3.5 mm. input available in many new vehicles. 3.5 mm. extension cables can be used to lengthen existing 3.5 mm. cable including the 3.5 mm. cables built into headphones and more. These cables feature a braided shield for rejection of interfering noise and molded connectors to ensure a lasting durable connection.

Features
  • Converts - Converts back and forth between 3.5 mm. Stereo Male Plug and 3.5 mm. Stereo Female Jack
  • End 1 - 3.5 mm. Stereo Male Plug
  • End 2 - 3.5 mm. Stereo Female Jack
  • Length - 12 ft.
  • Color - Black
  • Wire - 26 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.