CableWholesale 10D1-02306 Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 6 foot
- Mfr # 10D1-02306
- Zoro # G503912678
product price:Â
$
20.99
/ea
Key Features
End 1 Connection Type
(1) 9-pin DB-9 Serial - Female
End 2 Connection Type
(1) 25-pin DB-25 Serial - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
6 ft
Standards
UL, UL2464
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D1-02306
- Zoro #
- G503912678
- UPC #
- 846568000980
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- (1) 9-pin DB-9 Serial - Female
- End 2 Connection Type
- (1) 25-pin DB-25 Serial - Male
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL, UL2464
- Cable Type
- Serial
- Color
- Beige
- Features
- Molded
- Shielded
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Modem
- Contact Plating
- Gold
- Conductor Material
- Copper
Description
This 6 foot high quality serial / modem cable features molded connectors and gold plated contacts for superior corrosion resistance ensuring a solid Connection for the life of the cable.
Our cable is ideal for connecting 25 pin serial devices to laptops, computers and expansion / interface cards that have a 9 pin serial port.
This female to male 9 conductor serial cable is solidly constructed, UL rated and RoHS Compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.