CableWholesale 10D1-20406 Null Modem Cable DB9 Female UL rated 8 Conductor 6 foot

  • Mfr # 10D1-20406

  • Zoro # G203912794


product price: $16.69
/ea

Key Features

End 1 Connection Type
(1) 9-pin DB-9 Serial - Female
End 2 Connection Type
(1) 9-pin DB-9 Serial - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
6 ft
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D1-20406
Zoro #
G203912794
UPC #
846568001406
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) 9-pin DB-9 Serial - Female
End 2 Connection Type
(1) 9-pin DB-9 Serial - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL
Cable Type
Serial
Shielded
Yes
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Color
Beige
Contact Plating
Gold
Device Supported
Modem, PC
Conductor Material
Copper

Description

Our 6 foot high quality null modem serial cable features molded female DB9 connectors and gold plated contacts for superior corrosion resistance ensuring a solid connection for the life of the cable.
This null modem cable is typically used to transfer data from one PC directly to another PC.
This female to female 8 conductor serial cable is solidly constructed, UL rated and RoHS Compliant.


  • End 1: DB9 Female Plug

  • End 2: DB9 Female Plug

  • Length: 6 feet

  • Color: Beige

  • Wire: 28 AWG

  • Shield Type: foil

  • Other: Null Pinout
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.