Zoro Homepage

CableWholesale 10I5-02206 MIDI Cable

  • Mfr # 10I5-02206

  • Zoro # G003985509


product price: $21.15
/ea

Key Features

End 1 Connection Type
(1) 5-pin DIN Keyboard - Male
End 2 Connection Type
(1) 5-pin DIN Keyboard - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
6 ft
Cable Type
DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10I5-02206
Zoro #
G003985509
UPC #
846568003936
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) 5-pin DIN Keyboard - Male
End 2 Connection Type
(1) 5-pin DIN Keyboard - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
DIN
Color
Beige
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Device Supported
Keyboard
Cable Characteristic
Extension Cable
Contact Plating
Nickel

Description

AT Keyboard Extension Cable, Din5 Male to Din5 Female, 5 Conductor, Straight, 6 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.