CableWholesale 10U2-02110 USB 2.0 Type A Male to Type A Male Cable 10 foot

  • Mfr # 10U2-02110

  • Zoro # G103893698


product price:  $13.65
/ea

Key Features

End 2 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Beige
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U2-02110
Zoro #
G103893698
UPC #
846568006777
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Beige
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Cable Type
USB
Device Supported
Keyboard, Camera, Network Device, Webcam, Mouse, Scanner, Printer
Shielding
Yes
Environmentally Friendly
Yes
Item
Data Transfer Cable

Description

This is a 10ft male to male USB 2.0 cable with A-type male connections on both ends. This is typically the style of connection found on the backs of PCs. This is not the standard configuration for a USB cable. Please make sure the device you are connecting to requires a Type A male cable, the port should be a type A female. USB 2.0 cables are backwards compatible, they can carry a USB 1.0 and 1.1 signal. USB cables are used to connect devices such as digital cameras, digital video cameras, scanners, printers, web cams, mice, keyboards, joysticks, network connections, etc.


  • End 1: USB Male Plug

  • End 2: USB Male Plug

  • Length: 10 feet

  • Color: Beige

  • Wire: 28/24 AWG

  • Shield Type: foil+braid
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.