CableWholesale 10U2-02215BK USB 2.0 Printer-Device Cable Black Type A Male to Type B Male 15 foot

  • Mfr # 10U2-02215BK

  • Zoro # G303893597


product price:  $17.85
/ea

Key Features

Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Conductor
Copper
Cable Type
Proprietary/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U2-02215BK
Zoro #
G303893597
UPC #
846568030031
Country of Origin
China

Details

Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Conductor
Copper
Cable Type
Proprietary/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Item
Data Transfer Cable
Shielding
Yes
Device Supported
Printer, Hard Drive, Scanner

Description

This is a black 15 foot male to male USB 2.0 cable with one A-type connection and one B-type. These are more commonly known as USB Printer/Scanner/ Device Cables. Type A is typically the style of connection found on the backs of PCs. Type B is the smaller square connector typically found on devices such as: printers; scanners; external hard drives and USB hubs. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal. The maximum length for a single USB cable is 15ft. To get more than 15 ft you will need to boost the signal with a repeater Cable (Parts: UC-50200, UC-50500, 11U2-51032 or 11U2-51049) or Hub (Parts: 40U2-14260, 41U2-02707, 41U2-21700 or 41U2-22100).


  • Converts: Converts back and forth between USB Male Plug and USB Printer/Device Male Plug

  • End 1: USB Male Plug

  • End 2: USB Printer/Device Male Plug

  • Length: 15 feet

  • Color: Black

  • Wire: 28/24 AWG
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.