CableWholesale 10U3-02106BK USB 3.0 Products

  • Mfr # 10U3-02106BK

  • Zoro # G203893574


product price: $29.35
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U3-02106BK
Zoro #
G203893574
UPC #
846568032103
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded
Cable Type
USB
Standards
UL2725
Connector Plating
Nickel
Conductor Material
Copper
Device Supported
Router, Hard Drive
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
Environmentally Friendly
Yes

Description

Our black 6 foot USB 3.0 Super Speed Type A to Type A Male/Male Cables offer the next great leap in data transfer speeds for your devices that require a male A connection. Some routers and USB hard drives use these type of cables.
The 3.0 specification boasts amazing performance improvements that will allow consumers and businesses to get more done in less time while still supplying full backwards compatibility with previous USB versions. USB 3.0 Super Speed features a 10 fold improvement in signaling rate that translates to 5 Gbps versus the older 480 Mbps (USB 2.0). The new Sync-N-Go technology which minimizes user wait time (devices detect and sync faster). USB 3.0 is bi-directional allowing information transfers in both directions at the same time. Add to this the new support for a new interrupt driven protocol the device can initiate the transfer vs the old host based device polling. The old way had the USB controller constantly pinging the device now the device lets the host know when actions start. Lastly USB 3.0 increases power output from 500 mA to 900 mA for faster charging of attached devices and support of more robust peripherals.

Features
  • End 1 - USB 3.0 Male Plug
  • End 2 - USB 3.0 Male Plug
  • Length - 6 ft.
  • Color - Black
  • Wire - 30 AWG
  • Shield Type - foil braid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.