Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableWholesale 10X3-022TH-20 RG59 Bulk Cable

  • Mfr # 10X3-022TH-20

  • Zoro # G903972654


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Coaxial
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X3-022TH-20
Zoro #
G903972654
UPC #
846568024214
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
A/V Cable
Coaxial Cable Type
Coaxial
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Environmentally Friendly
Conductor Material
Bare Copper
Connector on First End Details
Bare Wire
Connector on Second End Details
Bare Wire

Description

Bulk RG59/U Coaxial Cable, Black, 20 AWG, Solid Core, Pullbox, 1000 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.