Zoro Homepage

CableWholesale 10X6-08110 Cat5e Yellow Ethernet Patch Cable Snagless Molded Boot 10 foot

  • Mfr # 10X6-08110

  • Zoro # G903760169


product price: $13.15
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-08110
Zoro #
G903760169
UPC #
846568009839
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Solid / Stranded
Stranded
Features
Booted, Molded
Conductor Material
Copper
For Use With
Modem, Network Device
Standards
EIA/TIA-568-C
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold

Description

Cat5e Ethernet cables of the 10 foot length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.


This particular cable is a yellow UTP (Unshielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.