Zoro Homepage

CableWholesale 10X6-19114 Cat5e White Ethernet Patch Cable Bootless 14 foot

  • Mfr # 10X6-19114

  • Zoro # G803759928


product price: $20.69
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-19114
Zoro #
G803759928
UPC #
846568010705
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
White
For Use With
Network Device
Conductor Material
Bare Copper
Standards
UL, CSA, ETL, EIA/TIA-568-C
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Contact Plating
Gold
Insulation Material
High-density Polyethylene

Description

Cat5e Ethernet cables of the 14 foot length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches, computers to other computers/laptops or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a white UTP (Unshielded Twisted Pair) bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceed the EIA/TIA-568-C standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.