Zoro Homepage

CableWholesale 10X8-021SH CAT-6 Cable Bulk

  • Mfr # 10X8-021SH

  • Zoro # G303696495


product price: $305.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Length
1000 ft
Standards
EIA/TIA-568-C
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-021SH
Zoro #
G303696495
UPC #
846568011245
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Standards
EIA/TIA-568-C
Cable Type
Category 6
Green Environmental Attribute
Environmentally Friendly
Shielded
No
Features
Stranded
Color
Gray
Device Supported
Network Device
Conductor Material
Copper

Description

Bulk Cat6 Gray Ethernet Cable, Stranded, UTP (Unshielded Twisted Pair), Pullbox, 1000 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.