Zoro Homepage

CableWholesale 10XR-01506 Audio - Video Cables

  • Mfr # 10XR-01506

  • Zoro # G603876887


product price: $16.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XR-01506
Zoro #
G603876887
UPC #
846568038235
Country of Origin
China

Description

Our 6 foot 3-Pin XLR Female to 1/4 in. Mono Male Audio Cables are built with high quality XLR and 1/4 in. connectors and audio cable for maximum signal transfer and RF/EMI noise resistance. The high density shield blocks electrostatic noise eliminating annoying hum buzz radio interference and noise.

Features
  • Converts - Converts back and forth between XLR Female Jack and 1/4 in. Mono Male Plug
  • End 1 - XLR Female Jack
  • End 2 - 1/4 in. Mono Male Plug
  • Length - 6 ft.
  • Color - Black
  • Wire - 22 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.