Zoro Homepage

CableWholesale 11X8-031TH CAT-6 Cable Bulk

  • Mfr # 11X8-031TH

  • Zoro # G203696533


product price: $514.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Material
Low Smoke Polyvinyl Chloride (LS PVC)
Cable Length
1000 ft
Standards
EIA/TIA-568-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X8-031TH
Zoro #
G203696533
UPC #
846568038488
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Material
Low Smoke Polyvinyl Chloride (LS PVC)
Standards
EIA/TIA-568-C
Cable Type
Category 6
Green Environmental Attribute
Environmentally Friendly
Features
Flame Retardant
Color
Orange
Conductor Material
Copper
Device Supported
Network Device
Jacket Type
CMP, Plenum

Description

Plenum Cat6 Bulk Cable, Orange, Solid, UTP (Unshielded Twisted Pair), CMP, 23 AWG, Pullbox, 1000 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.