CableWholesale 13X6-52175 Shielded Cat6a Gray Ethernet Patch Cable Snagless Molded Boot 500 MHz 7

  • Mfr # 13X6-52175
  • Zoro # G303760066
product price: 
$
58.69
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X6-52175
Zoro #
G303760066
UPC #
846568034046
Country of Origin
China

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Gray
Jacket Material
Polyvinyl Chloride
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Jacket Type
CMG, CM, CSA FT4
Features
Molded, PoE Ready, Booted
Standards
EIA/TIA-568-C, EIA/TIA-568-B, EIA/TIA-568-B.2-10, UL, ETL
For Use With
Network Device
Contact Plating
Gold

Description

The Shielded Twisted Pair(STP) gray 75 foot snagless Cat6a cable is ideal for situations with higher environmental noise than normal.
Cat6a was developed to achieve maximum distance of 90 meters for full 10-Gigabit network speeds.
This robust spec will afford you the extra headroom across your network that Cat6 can not.
The 500 Mhz performance is double that of Category 6 and five times the bandwidth capacity of Category 5e.
The extra performance is ideal for Power over Ethernet (PoE) and Voice Over Internet Protocol (VoIP) applications where data loss is audibly and visually seen and heard.
The latest draft declares a new measurement for Power-Sum Alien Crosstalk to ensure neighboring pairs do not cause disturbance to the other cables.
The cable center isolator maintains strict pair separation optimizing NEXT performance.
Our Cat6a patch cables are complete end-to-end solution and are tested for compliance with all EIA Or TIA-568-C Category 6 specifications.
This particular cable is a gray STP (Shielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip.
Cat6a cable includes a spline and ribbing to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 23 AWG (American wire gauge) stranded pure copper.
Cat6a patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.


  • Length: 75 feet

  • Color: Gray

  • Wire: 24 AWG

  • Shield Type: foil

  • Other: Fully Shielded to Reduce Interference
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews