Shop CABLE WHOLESALE
See all product information
Create Account
CableWholesale 2RCA-STE-25 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Righ
- Mfr # 2RCA-STE-25
- Zoro # G903876808
product price:Â
$
18.49
/ea
Key Features
Cable Type
Mini-phone/RCA
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RCA-STE-25
- Zoro #
- G903876808
- UPC #
- 846568014062
- Country of Origin
- China
- Cable Type
- Mini-phone/RCA
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Conductor Material
- Copper
- Shielding
- Yes
- Shielded / Unshielded
- Shielded
- Connection B
- 1 x Mini-phone Stereo Audio - Male
- Connection A
- 2 x RCA Stereo Audio - Male
- Item
- Audio Cable
- Features
- Environmentally Friendly
- Device Supported
- iPod, Audio Device, Speaker
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 25 ft
Description
This cable is perfect to connect your MP3/PC to any device using right and left RCA connections.
This is ideal to hook up your MP3 player/iPod to your receiver and listen to your media through the best speakers in the house.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.