Zoro Homepage

CableWholesale 3 ft. Cat6a Slim Ethernet Patch Cable Snagless Molded Boot, Black

  • Mfr # 13X6-62203

  • Zoro # G415812653


product price: $12.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X6-62203
Zoro #
G415812653
UPC #
846568047213
Country of Origin
China

Description

This 3ft Cat6a Black Slim Ethernet Patch Cable comes with a Snagless/Molded Boot and is the perfect solution to all of your Cat6a needs. The smaller diameter makes for a slimmer more flexible cable that will fit well into cluttered data centers and other places where space is tight. With speeds up to 500 MHz this cable twice as fast as regular Cat6. Our Cat6a patch cables are tested for compliance with all EIA/TIA-568-C Category 6a specifications. Features -Cat6a Slim Ethernet Patch Cable Snagless Molded Boot -Snagless & Molded Boot Specifications - Color: Black - End 1: RJ45 Male Plug - End 2: RJ45 Male Plug - Wire Gauge: 28 AWG - Length: 3 ft. - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.